Funnels with short stem
55 mm, 8 mm, 55 mm
Catalog # BRND145520
Supplier: Brand
Jump to:
Product Details & Documents
Borosilicate glass 3.3.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With smooth internal walls. Flare angle 60°. Funnel lip is ground ore fire-polished.
Specifications
- Funnel O-Ø:55 mm
- Stem O-Ø:8 mm
- Stem length:55 mm



