Order Entry
Germany
Orders LinkContactUsLinkComponent
Baumé hydrometers

Baumé hydrometers

0 - 20 °Bé, 0,1, 330 mm
Catalog # AMARH842876
Supplier:   Amarell
Baumé hydrometers
Catalog # AMARH842876
Supplier:  Amarell
Baumé hydrometers
Baumé hydrometers

0 - 20 °Bé, 0,1, 330 mm

Price
32,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

General purpose Baumé hydrometers with or without thermometer.

  • Reference temperature of 15 °C
  • Paper scale with visible print
  • Shot weighted body

Colourless round capillary with red or blue filling.

Specifications
  • Length:
    330 mm
  • Seq:
    06
  • Division:
    0,1
  • Range:
    0 - 20 °Bé
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.