Order Entry
Germany
Orders LinkContactUsLinkComponent
Packaging tape, tesa®

Packaging tape, tesa®

tesa® 4204, 200,0 mm
Catalog # 819-1212
Packaging tape, tesa®
Catalog # 819-1212
Packaging tape, tesa®

tesa® 4204, 200,0 mm

Price
59,70 €
Log in for availability
1 * 1 Rolle
Product Details & Documents

This tape is based on a stable PVC backing coated with a natural rubber adhesive and can be used on all common desk dispensers. Available in red, blue, green and yellow.

  • Ideal for sealing small boxes and cans
  • Can be used at bakery and flower shop counters
  • Suitable for marking based on the variety of colours available

Length: 66,0 m

Colour: Transparent

Specifications
  • Width:
    200,0 mm
  • Description:
    tesa® 4204
  • Seq:
    03