Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Test sieves

305 mm, 40 mm, 75,00 mm
  510-5092
Test sieves
  510-5092
Test sieves
Test sieves

305 mm, 40 mm, 75,00 mm

 
275,00 €
   
1 * 1 ST
 

Stainless steel, according to DIN/ISO 3310/1.

Delivery information: Each sieve is supplied together with a certificate of conformity.

Documents

 
  • Ø:
    305 mm
  • Mesh size:
    75,00 mm
  • Height:
    40 mm
  • Seq:
    179
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.