Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Test sieves

305 mm, 40 mm, 45,00 mm
Catalog # 510-5086
Supplier:   Retsch GmbH
Test sieves
Catalog # 510-5086
Supplier:  Retsch GmbH
Test sieves
Test sieves

305 mm, 40 mm, 45,00 mm

Price
275,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel, according to DIN/ISO 3310/1.

 : Each sieve is supplied together with a certificate of conformity.

 

Specifications
  • Ø:
    305 mm
  • Mesh size:
    45,00 mm
  • Height:
    40 mm
  • Seq:
    173
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.