Order Entry
Germany
Orders LinkContactUsLinkComponent
Test sieves

Test sieves

305 mm, 40 mm, 28,00 mm
  510-5081
Test sieves
  510-5081
Test sieves
Test sieves

305 mm, 40 mm, 28,00 mm

 
275,00 €
   
1 * 1 ST
 

Stainless steel, according to DIN/ISO 3310/1.

Delivery information: Each sieve is supplied together with a certificate of conformity.

Documents

 
  • Ø:
    305 mm
  • Mesh size:
    28,00 mm
  • Height:
    40 mm
  • Seq:
    168