Order Entry
Germany
Orders LinkContactUsLinkComponent
Test sieves

Test sieves

305 mm, 40 mm, 20,00 mm
Catalog # 510-0077
Supplier:   Retsch GmbH
Test sieves
Catalog # 510-0077
Supplier:  Retsch GmbH
Test sieves
Test sieves

305 mm, 40 mm, 20,00 mm

Price
258,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Edelstahl, gemäß DIN/ISO 3310/1.

Delivery information: Jedes Sieb wird mit einem individuellen Konformitäts-Zertifikat ausgeliefert.

Documents

Specifications
  • Ø:
    305 mm
  • Mesh size:
    20,00 mm
  • Height:
    40 mm
  • Seq:
    164
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.