Analysensiebe
305 mm, 40 mm, 13,20 mm
Catalog # 510-5072
Supplier: Retsch GmbH
Jump to:
Product Details & Documents
Edelstahl, gemäß DIN/ISO 3310/1.
Delivery information: Jedes Sieb wird mit einem individuellen Konformitäts-Zertifikat ausgeliefert.
Documents
Certificates
Search by Lot NumberSpecifications
- Ø:305 mm
- Maschenweite:13,20 mm
- Höhe:40 mm
- Seq:159
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



