Order Entry
Germany
Orders LinkContactUsLinkComponent
Test sieves

Test sieves

100 mm, 40 mm, 4,75 mm
Catalog # 510-4861
Supplier:   Retsch GmbH
Test sieves
Catalog # 510-4861
Supplier:  Retsch GmbH
Test sieves
Test sieves

100 mm, 40 mm, 4,75 mm

Price
111,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel, according to DIN/ISO 3310/1.

 : Each sieve is supplied together with a certificate of conformity.

Documents

Specifications
  • Ø:
    100 mm
  • Mesh size:
    4,75 mm
  • Height:
    40 mm
  • Seq:
    61
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.