Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Test sieves

100 mm, 40 mm, 3,55 mm
  510-4858
Test sieves
  510-4858
Test sieves
Test sieves

100 mm, 40 mm, 3,55 mm

 
110,00 €
   
1 * 1 ST
 

Stainless steel, according to DIN/ISO 3310/1.

 : Each sieve is supplied together with a certificate of conformity.

 

 
  • Ø:
    100 mm
  • Mesh size:
    3,55 mm
  • Height:
    40 mm
  • Seq:
    58