Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Test sieves

100 mm, 40 mm, 2,00 mm
  510-4851
Test sieves
  510-4851
Test sieves
Test sieves

100 mm, 40 mm, 2,00 mm

 
110,00 €
   
1 * 1 ST
 

Stainless steel, according to DIN/ISO 3310/1.

 : Each sieve is supplied together with a certificate of conformity.

Documents

 
  • Ø:
    100 mm
  • Mesh size:
    2,00 mm
  • Height:
    40 mm
  • Seq:
    51
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.