Order Entry
Germany
Orders LinkContactUsLinkComponent
Test sieves

Test sieves

100 mm, 40 mm, 1,80 mm
Catalog # 510-4850
Supplier:   Retsch GmbH
Test sieves
Catalog # 510-4850
Supplier:  Retsch GmbH
Test sieves
Test sieves

100 mm, 40 mm, 1,80 mm

Price
110,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel, according to DIN/ISO 3310/1.

Delivery information: Each sieve is supplied together with a certificate of conformity.

Documents

Specifications
  • Ø:
    100 mm
  • Mesh size:
    1,80 mm
  • Height:
    40 mm
  • Seq:
    50