Analysensiebe
100 mm, 40 mm, 1,25 mm
Catalog # 510-4846
Supplier: Retsch GmbH
Jump to:
Product Details & Documents
Edelstahl, gemäß DIN/ISO 3310/1.
Delivery information: Jedes Sieb wird mit einem individuellen Konformitäts-Zertifikat ausgeliefert.
Documents
Certificates
Search by Lot NumberSpecifications
- Ø:100 mm
- Maschenweite:1,25 mm
- Höhe:40 mm
- Seq:46
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



