Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Baumé hydrometers

10 - 20 °Bé, 0,1, 280 mm
Catalog # 614-0541
Supplier:   Amarell
Baumé hydrometers
Catalog # 614-0541
Supplier:  Amarell
Baumé hydrometers
Baumé hydrometers

10 - 20 °Bé, 0,1, 280 mm

Price
31,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

General purpose Baumé hydrometers with or without thermometer.

  • Reference temperature of 15 °C
  • Paper scale with visible print
  • Shot weighted body

Colourless round capillary with red or blue filling.

Specifications
  • Length:
    280 mm
  • Seq:
    12
  • Division:
    0,1
  • Range:
    10 - 20 °Bé