Vacuum membrane filter holder
Glass filter funnel with vacuum connection and flask (300 ml funnel with 1000 ml flask), 300 ml, Borosilicate glass, 47 mm
Catalog # 516-8921
Supplier: Cytiva (Formerly Pall Lab)
Jump to:
Product Details & Documents
Borosilicate glass, aluminium clamp.
Ideal for vacuum filtration of liquids and degassing of HPLC solvents and mobile phase. With graduation.
Filtration area: 9,6 cm².
* with stopper support base, without flask.
: Filtration funnel with No. 8 stopper support base (514-4000); filtration unit with side arm support assembly NS 40/35, with flask (516-8921).
Specifications
- Capacity:300 ml
- Description:Glass filter funnel with vacuum connection and flask (300 ml funnel with 1000 ml flask)
- Material:Borosilicate glass
- Seq:03
- For filter Ø:47 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Fritted glass support base with sidearm
Product Information
- Catalog #AvailabilityPrice
- Fritted glass support base with No. 8 silicone stopperFritted glass support base with No. 8 silicone stopper516-7567Log in for availability1 * 1 ST - 250,00 €
Product Information
- Catalog #AvailabilityPrice
- Glass flask, 1 L for membrane filter funnel 47 mm ØGlass flask, 1 L for membrane filter funnel 47 mm Ø516-8923Log in for availability1 * 1 ST - 256,00 €
Product Information
- Catalog #AvailabilityPrice
- Glass flask, 4 L for membrane filter funnel 47 mm ØGlass flask, 4 L for membrane filter funnel 47 mm Ø516-7566Log in for availability1 * 1 ST - 464,00 €
Product Information
- Catalog #AvailabilityPrice
- Glass funnel, 1 L for membrane filter funnel 47 mm ØGlass funnel, 1 L for membrane filter funnel 47 mm Ø516-7565Log in for availability1 * 1 ST - 251,00 €
Product Information
- Catalog #AvailabilityPrice
- Glass funnel, 300 ml for membrane filter funnel 47 mm ØGlass funnel, 300 ml for membrane filter funnel 47 mm Ø516-7564Log in for availability1 * 1 ST - 211,00 €



