Tissue grinders, Tenbroeck type
1 ml, 11×48 mm, 140 mm
Catalog # 432-1275
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Borosilicate glass. Tissue grinders with interchangeable precision pestles and tubes for tissues such as liver, intestines, and heart.
- Hollow handle permits packing with ice
- Expanded reservoir and pouring lip
- Clearance between pestle and tube 0,1 - 0,15 mm
Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).
Certifications: Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).
Specifications
- Capacity:1 ml
- Seq:01
- Total length:140 mm
- Ø ext.×length:11×48 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



