Sample dividers, Laborette 24
Vibratory feeder, Laborette 24, with V-shaped channel and funnel, feed quantity 1 - 1500 g/min, 440×140×340 mm
Catalog # 412-4187
Supplier: FRITSCH
Jump to:
Product Details & Documents
The Laborette 24 sample divider is made of stainless steel, suitable for automatic, uniform feeding of free-flowing materials into sample dividers, mills or mixers in the laboratory.
- Flow rate can be individually adjusted
- Safe and reliable
- Easy to clean, easy to interchange the V or U-shaped channels
The vibration is controlled by a microprocessor, conveys the sample material out of the funnel over the V or U-shaped stainless steel channel into the respective equipment.
Specifications
- Description:Vibratory feeder, Laborette 24, with V-shaped channel and funnel, feed quantity 1 - 1500 g/min
- Seq:01
- W×D×H:440×140×340 mm
- Cat. No.:412-4187
- Model:LABORETTE 24
- Weight:12 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



