Stoppers, rubber, conical
30,0 mm, 29,0 mm, 35,0 mm
Catalog # 217-9442
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
Natural rubber, grey.
- Excellent sealing and good adhesion
- Good chemical resistance
- Resistant from −25 to +70 °C (+120 °C in moist heat)
- Hardness (shore durometer A): 40
Elastic, floats, non toxic.
Resistant from -25 to +70 °C (120 °C in moist heat)
Hardness (Shore durometer A): 40
DIN 12871
Certifications: DIN 12871
Documents
DENE1010105_TDS.pdf
Datasheet
Specifications
- Ø bottom:29,0 mm
- Ø top:35,0 mm
- Height:30,0 mm



