Order Entry
Germany
Orders LinkContactUsLinkComponent
Stoppers, rubber, conical

Stoppers, rubber, conical

20,0 mm, 8,0 mm, 12,0 mm
Catalog # 217-9433
Supplier:   DEUTSCH NEUMANN
Stoppers, rubber, conical
Catalog # 217-9433
Supplier:  DEUTSCH NEUMANN
Stoppers, rubber, conical
Stoppers, rubber, conical

20,0 mm, 8,0 mm, 12,0 mm

Price
6,10 €
Log in for availability
1 * 10 ST
Product Details & Documents

Natural rubber, grey.

  • Excellent sealing and good adhesion
  • Good chemical resistance
  • Resistant from −25 to +70 °C (+120 °C in moist heat)
  • Hardness (shore durometer A): 40

Elastic, floats, non toxic.

Resistant from -25 to +70 °C (120 °C in moist heat)

Hardness (Shore durometer A): 40

DIN 12871

Certifications: DIN 12871

Documents

Specifications
  • Ø bottom:
    8,0 mm
  • Ø top:
    12,0 mm
  • Height:
    20,0 mm