Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Stoppers, rubber, conical

20,0 mm, 5,0 mm, 9,0 mm
Catalog # 217-9432
Supplier:   DEUTSCH NEUMANN
Stoppers, rubber, conical
Catalog # 217-9432
Supplier:  DEUTSCH NEUMANN
Stoppers, rubber, conical
Stoppers, rubber, conical

20,0 mm, 5,0 mm, 9,0 mm

Price
5,20 €
Log in for availability
1 * 10 ST
Product Details & Documents

Natural rubber, grey.

  • Excellent sealing and good adhesion
  • Good chemical resistance
  • Resistant from −25 to +70 °C (+120 °C in moist heat)
  • Hardness (shore durometer A): 40

Elastic, floats, non toxic.

Resistant from -25 to +70 °C (120 °C in moist heat)

Hardness (Shore durometer A): 40

DIN 12871

Certifications: DIN 12871

Documents

Specifications
  • Ø bottom:
    5,0 mm
  • Ø top:
    9,0 mm
  • Height:
    20,0 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.