Order Entry
Germany
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

1000 ml, 146 mm, 110 mm, 20 ml
Catalog # 213-1916
Supplier:   KARTELL
Beakers, low form
Catalog # 213-1916
Supplier:  KARTELL
Beakers, low form
Beakers, low form

1000 ml, 146 mm, 110 mm, 20 ml

Price
31,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

PMP (TPX), crystal clear.

  • Good chemical resistance
  • Heat resistant up to +150 °C (up to +170 °C for short periods), autoclavable
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use. With spout and easy to read blue graduations.

Certifications: ISO 7056.

Specifications
  • Ext.Ø:
    110 mm
  • Graduation Interval:
    20 ml
  • Capacity:
    1000 ml
  • Height:
    146 mm
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.