Order Entry
Germany
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

100 ml, 72 mm, 52 mm, 5 ml
Catalog # 213-1913
Supplier:   KARTELL
Beakers, low form
Catalog # 213-1913
Supplier:  KARTELL
Beakers, low form
Beakers, low form

100 ml, 72 mm, 52 mm, 5 ml

Price
12,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

PMP (TPX), crystal clear.

  • Good chemical resistance
  • Heat resistant up to +150 °C (up to +170 °C for short periods), autoclavable
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use. With spout and easy to read blue graduations.

Certifications: ISO 7056.

Specifications
  • Ext.Ø:
    52 mm
  • Graduation Interval:
    5 ml
  • Capacity:
    100 ml
  • Height:
    72 mm
  • Seq:
    03