Beakers, low form
100 ml, 65 mm, 55 mm
Catalog # 213-1811
Supplier: RSG
Jump to:
Product Details & Documents
Stainless steel 18/10, with spout.
- Good chemical resistance
- Excellent resistance to heat
- Smooth surfaces for fast, easy cleaning
Ideal for corrosive materials. Robust and durable.
Documents
RSGA070.002_TDS_EN
Datasheet
Specifications
- Ext.Ø:55 mm
- Capacity:100 ml
- Height:65 mm
- Seq:01



