Beakers, low form
100 ml, 72 mm, 51 mm, 5 ml
Catalog # 213-1633
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, highly translucent.
- Good chemical resistance
- Resistant to heat up to 121 °C (for 20 minutes), prolonged use at 100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use. With spout and easy to read blue graduations.
ISO 7056
Certifications: ISO 7056.
Specifications
- Ext.Ø:51 mm
- Graduation Interval:5 ml
- Capacity:100 ml
- Height:72 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



