Test tubes, round bottom
34 ml, 150 mm, 20 mm, 0,85 mm, 17,2 mm
Catalog # 212-3312
Supplier: DELTALAB
Jump to:
Product Details & Documents
Tubes are made of borosilicate or soda glass.
- Good chemical resistance
- Good temperature resistance
High quality of tubes is reflected in uniformity of wall thickness, diameter and height dimensions.
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:20 mm
- Ø int.:17,2 mm
- Wall thickness:0,85 mm
- Capacity:34 ml
- Length:150 mm
- Seq:05



