Screwthread tubes, attachable
GL 45, 40 mm, 180 mm
Catalog # 201-1608
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
Borosilicate glass 3.3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Screw thread GL. It is used by glassblowers in the construction of laboratory glassware.
Specifications
- Thread:GL 45
- Tube ext.Ø:40 mm
- Seq:03
- Total length:180 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



