VWR®, Sample Containers, with Attached Lids
90 ml, 43 mm, 80 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, translucent.
- Can be used with one hand; the cap remains vertical when open
- Very good chemical and temperature resistance
- Aseptic
Ideal for collecting, storing and transporting samples.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.
Specifications
- Ext.Ø:43 mm
- Capacity:90 ml
- Height:80 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



