Auftragserfassung
Germany
AuftragsverfolgungKontakt
Analysensiebe

Analysensiebe

305 mm, 40 mm, 1,00 mm
  510-0064
Analysensiebe
  510-0064
Analysensiebe
Analysensiebe

305 mm, 40 mm, 1,00 mm

 
199,00 €
   
1 * 1 ST
 

Stainless steel, according to DIN/ISO 3310/1.

Delivery information: Each sieve is supplied together with a certificate of conformity.

Documents

 
  • Ø:
    305 mm
  • Maschenweite:
    1,00 mm
  • Höhe:
    40 mm
  • Seq:
    129
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.