Order Entry
Germany
Orders LinkContactUsLinkComponent
Baumé hydrometers

Baumé hydrometers

10 - 30 °Bé, 0,1, 330 mm
Catalog # AMARH842878
Supplier:   Amarell
Baumé hydrometers
Catalog # AMARH842878
Supplier:  Amarell
Baumé hydrometers
Baumé hydrometers

10 - 30 °Bé, 0,1, 330 mm

Price
44,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

General purpose Baumé hydrometers with or without thermometer.

  • Reference temperature of 15 °C
  • Paper scale with visible print
  • Shot weighted body

Colourless round capillary with red or blue filling.

Specifications
  • Length:
    330 mm
  • Seq:
    13
  • Division:
    0,1
  • Range:
    10 - 30 °Bé