Order Entry
Germany
Orders LinkContactUsLinkComponent
Funnels with short stem

Funnels with short stem

85 mm, 43 mm, 9 mm, 50 mm
Catalog # 221-0154
Supplier:   VITLAB
Funnels with short stem
Catalog # 221-0154
Supplier:  VITLAB
Funnels with short stem
Funnels with short stem

85 mm, 43 mm, 9 mm, 50 mm

Price
1,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, translucent.

  • Very good chemical resistance
  • Autoclavable
  • Suitable for use with standard filter paper

With smooth interior surfaces.

Documents

Specifications
  • Funnel O-Ø:
    50 mm
  • Length:
    85 mm
  • Seq:
    04
  • Stem O-Ø:
    9 mm
  • Stem length:
    43 mm