Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Beakers, low form

1000 ml, 141 mm, 109 mm, 100 ml
Catalog # 213-1609
Supplier:   VITLAB
Beakers, low form
Catalog # 213-1609
Supplier:  VITLAB
Beakers, low form
Beakers, low form

1000 ml, 141 mm, 109 mm, 100 ml

Price
197,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PFA, translucent, with spout.

  • Excellent chemical resistance
  • High thermal resistance from –270 to +250 °C
  • Autoclavable

Ideal for demanding applications. Not for use on hotplates. With engraved graduation.

ISO 7056

 : ISO 7056

Specifications
  • Ext.Ø:
    109 mm
  • Graduation Interval:
    100 ml
  • Capacity:
    1000 ml
  • Height:
    141 mm
  • Seq:
    06
  • Cat. No.:
    213-1609