Order Entry
Germany
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

100 ml, 72 mm, 50 mm, 20 ml
Catalog # 213-1604
Supplier:   VITLAB
Beakers, low form
Catalog # 213-1604
Supplier:  VITLAB
Beakers, low form
Beakers, low form

100 ml, 72 mm, 50 mm, 20 ml

Price
42,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

PFA, translucent, with spout.

  • Excellent chemical resistance
  • High thermal resistance from –270 to +250 °C
  • Autoclavable

Ideal for demanding applications. Not for use on hotplates. With engraved graduation.

ISO 7056

Certifications: ISO 7056

Specifications
  • Ext.Ø:
    50 mm
  • Graduation Interval:
    20 ml
  • Capacity:
    100 ml
  • Height:
    72 mm
  • Seq:
    03