Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Test sieves

400 mm, 65 mm, 90,00 mm
  510-5194
Test sieves
  510-5194
Test sieves
Test sieves

400 mm, 65 mm, 90,00 mm

 
485,00 €
   
1 * 1 ST
 

Stainless steel, according to DIN/ISO 3310/1.

 : Each sieve is supplied together with a certificate of conformity.

 

 
  • Ø:
    400 mm
  • Mesh size:
    90,00 mm
  • Height:
    65 mm
  • Seq:
    279