Order Entry
Germany
Orders LinkContactUsLinkComponent
Test sieves

Test sieves

400 mm, 65 mm, 28,00 mm
Catalog # 510-5181
Supplier:   Retsch GmbH
Test sieves
Catalog # 510-5181
Supplier:  Retsch GmbH
Test sieves
Test sieves

400 mm, 65 mm, 28,00 mm

Price
467,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel, according to DIN/ISO 3310/1.

Lieferinformationen: Each sieve is supplied together with a certificate of conformity.

Documents

Specifications
  • Ø:
    400 mm
  • Mesh size:
    28,00 mm
  • Height:
    65 mm
  • Seq:
    266