Test sieves
400 mm, 65 mm, 19,00 mm
Catalog # 510-5176
Supplier: Retsch GmbH
Jump to:
Product Details & Documents
Stainless steel, according to DIN/ISO 3310/1.
Delivery information: Each sieve is supplied together with a certificate of conformity.
Documents
Certificates
Search by Lot NumberSpecifications
- Ø:400 mm
- Mesh size:19,00 mm
- Height:65 mm
- Seq:261
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



