Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Test sieves

400 mm, 65 mm, 13,20 mm
Catalog # 510-5172
Supplier:   Retsch GmbH
Test sieves
Catalog # 510-5172
Supplier:  Retsch GmbH
Test sieves
Test sieves

400 mm, 65 mm, 13,20 mm

Price
420,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel, according to DIN/ISO 3310/1.

 : Each sieve is supplied together with a certificate of conformity.

Documents

Specifications
  • Ø:
    400 mm
  • Mesh size:
    13,20 mm
  • Height:
    65 mm
  • Seq:
    257
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.