Order Entry
Germany
Orders LinkContactUsLinkComponent
Test sieves

Test sieves

400 mm, 65 mm, 6,70 mm
  510-5164
Test sieves
  510-5164
Test sieves
Test sieves

400 mm, 65 mm, 6,70 mm

 
356,00 €
   
1 * 1 ST
 

Stainless steel, according to DIN/ISO 3310/1.

Delivery information: Each sieve is supplied together with a certificate of conformity.

Documents

 
  • Ø:
    400 mm
  • Mesh size:
    6,70 mm
  • Height:
    65 mm
  • Seq:
    249
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.