Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Test sieves

400 mm, 65 mm, 0,150 mm
Catalog # 510-5120
Supplier:   Retsch GmbH
Test sieves
Catalog # 510-5120
Supplier:  Retsch GmbH
Test sieves
Test sieves

400 mm, 65 mm, 0,150 mm

Price
301,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel, according to DIN/ISO 3310/1.

 : Each sieve is supplied together with a certificate of conformity.

 

Specifications
  • Ø:
    400 mm
  • Mesh size:
    0,150 mm
  • Height:
    65 mm
  • Seq:
    205