Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Test sieves

400 mm, 65 mm, 0,100 mm
  510-5115
Test sieves
  510-5115
Test sieves
Test sieves

400 mm, 65 mm, 0,100 mm

 
301,00 €
   
1 * 1 ST
 

Stainless steel, according to DIN/ISO 3310/1.

 : Each sieve is supplied together with a certificate of conformity.

 

 
  • Ø:
    400 mm
  • Mesh size:
    0,100 mm
  • Height:
    65 mm
  • Seq:
    200
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.