Order Entry
Germany
Orders LinkContactUsLinkComponent
Test sieves

Test sieves

400 mm, 65 mm, 0,063 mm
Catalog # 510-0079
Supplier:   Retsch GmbH
Test sieves
Catalog # 510-0079
Supplier:  Retsch GmbH
Test sieves
Test sieves

400 mm, 65 mm, 0,063 mm

Price
333,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel, according to DIN/ISO 3310/1.

Delivery information: Each sieve is supplied together with a certificate of conformity.

Documents

Specifications
  • Ø:
    400 mm
  • Mesh size:
    0,063 mm
  • Height:
    65 mm
  • Seq:
    195
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.