Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Test sieves

305 mm, 40 mm, 0,112 mm
  510-5017
Test sieves
  510-5017
Test sieves
Test sieves

305 mm, 40 mm, 0,112 mm

 
199,00 €
   
1 * 1 ST
 

Stainless steel, according to DIN/ISO 3310/1.

 : Each sieve is supplied together with a certificate of conformity.

 

 
  • Ø:
    305 mm
  • Mesh size:
    0,112 mm
  • Height:
    40 mm
  • Seq:
    104