Order Entry
Germany
Orders LinkContactUsLinkComponent
Qualitative filter papers, folded

Qualitative filter papers, folded

107, 500 mm
Catalog # 512-0296
Supplier:   PRAT DUMAS
Qualitative filter papers, folded
Catalog # 512-0296
Supplier:  PRAT DUMAS
Qualitative filter papers, folded
Qualitative filter papers, folded

107, 500 mm

Price
167,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Superior vellum paper, tight texture quality, for qualitative analysis. Recommended for use in research and analysis laboratories, university hospitals, food, pharmaceutical and chemical industries. For use in conical 60° funnels.

Average burst strength: 2 kg

Specifications
  • Grade:
    107
  • Size:
    500 mm
  • Thickness:
    190 µm
  • Cat. No.:
    512-0296
  • Particle retention:
    4 - 7 µm
  • Weight:
    74 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.