Qualitative filter papers, folded
107, 450 mm
Catalog # 512-0295
Supplier: PRAT DUMAS
Jump to:
Product Details & Documents
Superior vellum paper, tight texture quality, for qualitative analysis. Recommended for use in research and analysis laboratories, university hospitals, food, pharmaceutical and chemical industries. For use in conical 60° funnels.
Average burst strength: 2 kg
Specifications
- Grade:107
- Size:450 mm
- Thickness:190 µm
- Cat. No.:512-0295
- Particle retention:4 - 7 µm
- Weight:74 g/m²



