Order Entry
Germany
Orders LinkContactUsLinkComponent
Qualitative filter papers, folded

Qualitative filter papers, folded

106, 150 mm
Catalog # 512-0290
Supplier:   PRAT DUMAS
Qualitative filter papers, folded
Catalog # 512-0290
Supplier:  PRAT DUMAS
Qualitative filter papers, folded
Qualitative filter papers, folded

106, 150 mm

Price
57,50 €
Log in for availability
1 * 100 ST
Product Details & Documents

Superior vellum paper, tight texture quality, for qualitative analysis. Recommended for use in research and analysis laboratories, university hospitals, food, pharmaceutical and chemical industries. For use in conical 60° funnels.

Average burst strength: 2 kg

Specifications
  • Grade:
    106
  • Size:
    150 mm
  • Thickness:
    170 µm
  • Cat. No.:
    512-0290
  • Particle retention:
    7 - 10 µm
  • Weight:
    65 g/m²