Qualitative filter papers, folded
106, 130 mm
512-0289
Superior vellum paper, tight texture quality, for qualitative analysis. Recommended for use in research and analysis laboratories, university hospitals, food, pharmaceutical and chemical industries. For use in conical 60° funnels.
Average burst strength: 2 kg
- Grade:106
- Size:130 mm
- Thickness:170 µm
- Cat. No.:512-0289
- Particle retention:7 - 10 µm
- Weight:65 g/m²



