Evaporating dishes, tall form
500 ml, 57 mm, 120 mm
Catalog # USBE5032
Supplier: USBECK Laborgeräte
Jump to:
Product Details & Documents
Evaporating dishes, made of stainless steel.
- Very good temperature resistance
- Very good chemical resistance
- Easy to clean
Specifications
- Ext.Ø:120 mm
- Capacity:500 ml
- Height:57 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



