Order Entry
Germany
Orders LinkContactUsLinkComponent
Tripod stands

Tripod stands

Retort stand base, tripod, 1,1 kg, 115 mm
Catalog # USBE2031
Supplier:   USBECK Laborgeräte
Tripod stands
Catalog # USBE2031
Tripod stands
Tripod stands

Retort stand base, tripod, 1,1 kg, 115 mm

Price
31,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Retort stand base in tripod shape made from powder-coated steel.

  • For rods up to 13 mm Ø
  • With hinged screw M 6

Thickness: 10 mm

Specifications
  • Description:
    Retort stand base, tripod
  • Seq:
    01
  • Arm length:
    115 mm
  • Weight:
    1,1 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.