Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Chiral columns, ChiraDex®

ChiraDex®, Guard column, Stainless steel, 100 Å, 5 µm, 4,00 mm, 4 mm, Spherical silica
Catalog # 1.50117.0001
Supplier:   Merck
Chiral columns, ChiraDex®
Catalog # 1.50117.0001
Supplier:  Merck
Chiral columns, ChiraDex®
Chiral columns, ChiraDex®

ChiraDex®, Guard column, Stainless steel, 100 Å, 5 µm, 4,00 mm, 4 mm, Spherical silica

Price
446,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

ChiraDex® is a versatile HPLC column characterised by broad enantioselectivity and can be used for the separation of enantiomers of numerous different classes of substances. ChiraDex® is based on beta-cyclodextrin covalently linked to spherical particles of silica, and is ideal for chiral separation of hydrocarbons, steroids, phenol esters and derivatives, aromatic amines, heterocycles with five- to seven-membered ring. Simply composed RP-eluents can be used in most separations.

The LiChroCART® cartridges require the use of the manu-CART® NT cartridge holder 1.51486.0001.

Specifications
  • Column Format:
    Guard column
  • Ø int.:
    4,00 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Description:
    ChiraDex®
  • Length:
    4 mm
  • Seq:
    01
  • Column hardware:
    Stainless steel
  • Packing material:
    Spherical silica
  • Cat. No.:
    1.50117.0001
  • pH range:
    3-7,5
  • Surface area:
    300-360 m²/g