Order Entry
Germany
Orders LinkContactUsLinkComponent
Liquid-liquid extraction, EXtrelut® NT

Liquid-liquid extraction, EXtrelut® NT

Extrelut® NT 20 PE columns for 5 - 20 ml sample
Catalog # 1.15096.0001
Supplier:   Merck
Liquid-liquid extraction, EXtrelut® NT
Catalog # 1.15096.0001
Supplier:  Merck
Liquid-liquid extraction, EXtrelut® NT
Liquid-liquid extraction, EXtrelut® NT

Extrelut® NT 20 PE columns for 5 - 20 ml sample

Price
626,00 €
Log in for availability
1 * 25 ST
Product Details & Documents

EXtrelut® NT is a specially processed, inert, wide pore kieselguhr with a high pore volume. It has been used for quite some time within research, for the sample preparation of urine, whole blood, plasma and other biological matrices. Other applications include environmental and residue testing such as analysis of industrial, domestic and wastewater. EXtrelut® NT is supplied either pre-packed in cartridges or as a loose sorbent. EXtrelut® NT simplifies liquid-liquid extraction by replacing separation funnels. Using a single step is more efficient, saves solvent, as well as material and time, in contrast to classic funnel separation. The aqueous sample is simply applied to the EXtrelut® NT sorbent. It distributes itself over the chemically-inert matrix so acting as a stationary phase. Subsequently, elution takes place using organic solvents that are non miscible with water. All the lipophilic substances are extracted from the aqueous into the organic phase.

  • Saves solvent
  • Easy to use
  • Highly efficient

A comprehensive application guide is available. Contact Avantor to receive a copy of the Merck ChromBook.

Specifications
  • Description:
    Extrelut® NT 20 PE columns for 5 - 20 ml sample
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Replacement filter for EXtrelut® NT20, 24 mm Ø
    Replacement filter for EXtrelut® NT20, 24 mm Ø
    1.14567.0001
    Log in for availability
    1 * 50 ST - 250,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Replacement filter for EXtrelut® NT3, 15 mm Ø
    Replacement filter for EXtrelut® NT3, 15 mm Ø
    1.14237.0001
    Log in for availability
    1 * 100 ST

Product Information

  • Catalog #
    Availability
    Price
  • Replacement filter for EXtrelut® NT1, 10 mm Ø
    Replacement filter for EXtrelut® NT1, 10 mm Ø
    1.14236.0001
    Log in for availability
    1 * 100 ST - 225,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.