Product Details & Documents
EXtrelut® NT is a specially processed, inert, wide pore kieselguhr with a high pore volume. It has been used for quite some time within research, for the sample preparation of urine, whole blood, plasma and other biological matrices. Other applications include environmental and residue testing such as analysis of industrial, domestic and wastewater. EXtrelut® NT is supplied either pre-packed in cartridges or as a loose sorbent. EXtrelut® NT simplifies liquid-liquid extraction by replacing separation funnels. Using a single step is more efficient, saves solvent, as well as material and time, in contrast to classic funnel separation. The aqueous sample is simply applied to the EXtrelut® NT sorbent. It distributes itself over the chemically-inert matrix so acting as a stationary phase. Subsequently, elution takes place using organic solvents that are non miscible with water. All the lipophilic substances are extracted from the aqueous into the organic phase.
- Saves solvent
- Easy to use
- Highly efficient
A comprehensive application guide is available. Contact Avantor to receive a copy of the Merck ChromBook.
Specifications
- Description:Extrelut® NT 3 glass columns for 1 - 3 ml sample
- Seq:02
Accessories
Product Information
- Catalog #AvailabilityPrice
- Replacement filter for EXtrelut® NT20, 24 mm ØReplacement filter for EXtrelut® NT20, 24 mm Ø1.14567.0001Log in for availability1 * 50 ST - 250,00 €
Product Information
- Catalog #AvailabilityPrice
- Replacement filter for EXtrelut® NT3, 15 mm Ø
Product Information
- Catalog #AvailabilityPrice
- Replacement filter for EXtrelut® NT1, 10 mm ØReplacement filter for EXtrelut® NT1, 10 mm Ø1.14236.0001Log in for availability1 * 100 ST - 225,00 €



